Shop All Flasks
Chemglass
Pear Shaped, 5mL
Mfr # CG-1554-20
Zoro # G5910956
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 5 mL
- Labware Capacity - English 0.17 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 50 mm |
Labware Height - English | 1.69 in |
Stopper Size | 14/20 |
Compatible with Stopper Size | 14/20 |
Overall Height - Metric | 50 mm |
Joint Size | 14/20 |
Description
Boiling Flask, Capacity - Metric 5 mL, Capacity - English 0.17 fl oz, Flask Type Boiling, Overall Height - Metric 50 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 10mL (229010B)
- DIGI-SENSE Replacement Calibration Salt, 33 perc RH (35612-90)
- KIMBLE CHASE Pellet Pestle Cordless Motor (749540-0000)
- UNITED MARKETING Locking Oil Funnel (10709)
- CHEMGLASS Dewar Flask, 1900mL (CG-1593-04)
- CHEMGLASS Volumetric Flask, 200mL (CG-1618-200)
- CHEMGLASS Volumetric Flask, 200mL (CG-1617-200)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-A-05)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1506-18)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1506-92)
- CHEMGLASS Round Bottom Flask, 25mL (CG-1524-A-02)
- Chemglass Flasks