Shop All Flasks
Chemglass
Pear Shaped, 50mL
Mfr # CG-1554-28
Zoro # G5966371
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 50 mL
- Labware Capacity - English 1.69 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Height - Metric | 86 mm |
Stopper Size | 14/20 |
Labware Height - English | 2.91 in |
Overall Height - Metric | 86 mm |
Joint Size | 14/20 |
Compatible with Stopper Size | 14/20 |
Description
Boiling Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Boiling, Overall Height - Metric 86 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 1.2A (ABT-FRP-04)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Wide, 60 mL, PK8 (5YHJ0)
- MCQUAY/DAIKIN Linkage Kit For Damper, Mq300051282 (300051282)
- LAB SAFETY SUPPLY Magnetic Retriever, 12 In, PK2 (21R584)
- CHEMGLASS Pear Shaped, 100mL (CG-1554-02)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-20)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1522-03)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1546-07)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1522-07)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-57)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1542-03)
- Chemglass Labware