Shop All Flasks
Chemglass
Pear Shaped, 15mL
Mfr # CG-1554-24
Zoro # G5948092
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 15 mL
- Labware Capacity - English 0.51 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 69 mm |
Stopper Size | 14/20 |
Labware Height - English | 2.33 in |
Joint Size | 14/20 |
Compatible with Stopper Size | 14/20 |
Overall Height - Metric | 69 mm |
Description
Boiling Flask, Capacity - Metric 15 mL, Capacity - English 0.51 fl oz, Flask Type Boiling, Overall Height - Metric 69 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Crdbrd Cryogenc Frzr Box, 0.5mL Tube, PK10 (HS120221)
- BENCHMARK SCIENTIFIC Aspirator Pump, 115V, 60 Hz (V0020)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- HEATHROW SCIENTIFIC Pop-Up Tube Rack 15 mL, PK2 (HS24318)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1506-18)
- CHEMGLASS Round Bottom Flask, 25mL (CG-1524-A-02)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1522-07)
- CHEMGLASS Volumetric Flask, 10mL (CG-1617-10)
- CHEMGLASS Volumetric Flask, 100mL (CG-1617-100)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-21)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 250mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230250)
- Chemglass Labware