Shop All Flasks
Chemglass
Pear Shaped, 10mL
Mfr # CG-1554-22
Zoro # G6041341
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 10 mL
- Labware Capacity - English 0.34 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 58 mm |
Labware Height - English | 1.96 in |
Stopper Size | 14/20 |
Joint Size | 14/20 |
Compatible with Stopper Size | 14/20 |
Overall Height - Metric | 58 mm |
Description
Boiling Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Boiling, Overall Height - Metric 58 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 1000 mL Low Form Griffin Beaker, D (1000-1L)
- CARGILLE Microscope Immersion Oil, 1/4 Oz (MSP-OILA-0257)
- SPECTRUM Nitromethane, Reagent, ACS, 4L (N1095-4LTGL55)
- SP SCIENCEWARE Square Bottle, Wide, 16 Oz, HDPE, PK6 (F10904-0500)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1524-07)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-A-08)
- CHEMGLASS Volumetric Flask, 500mL (CG-1616-500)
- CHEMGLASS Volumetric Flask, 500mL (CG-1615-500)
- CHEMGLASS Pear Shaped, 50mL (CG-1554-28)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-57)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 50mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230050)
- Chemglass Flasks