Shop All Flasks
Chemglass
Pear Shaped, 100mL
Mfr # CG-1554-02
Zoro # G5954627
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 100 mL
- Labware Capacity - English 3.38 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 136 mm |
Labware Height - English | 4.6 in |
Stopper Size | 24/40 |
Overall Height - Metric | 136 mm |
Compatible with Stopper Size | 24/40 |
Joint Size | 24/40 |
Description
Boiling Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Boiling, Overall Height - Metric 136 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Glass Stirring Rod, 5" Long, 3Mm D, PK 12 (GSR005)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 25Ml, B (BR2129-25)
- HUMBOLDT Bunsen Burner, LP, Btu 2000-3200 (H-5875)
- UNITED Support Stand, 18in, 5/16in, Stl, Base/Rod (SSB4X6)
- CHEMGLASS Volumetric Flask, 500mL (CG-1616-500)
- CHEMGLASS Volumetric Flask, 10mL (CG-1617-10)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-21)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-A-08)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-57)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1522-07)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 29/42, 500mL (F308500)
- Chemglass Flasks