Shop All Filtration Accessories
Chemglass
O-Ring, Perfluoro, 210 Black
Mfr # CG-309-210
Zoro # G7223361
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Perfluoroelastomer
- Size 210
- Color Black
- Accessory Type O-ring
- Overall Length 210 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-309-210
- Zoro # G7223361
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Size | 210 |
Overall Length | 210 mm |
Details
Item | O-Ring |
Material | Perfluoroelastomer |
Color | Black |
Accessory Type | O-ring |
Features | Chemical Resistant |
Product Type | O-Ring |
Description
O-Ring, Color Black, Overall Length 210 mm, Features Chemical Resistant, Material Perfluoroelastomer, Product Type O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND Black Glass Shower Panel W/ 2 Body Sprays and Rain Shower Head (ABSP55B)
- UTOPIA ALLEY Utopia Alley HK8BN Shower Curtain Rings for Bathroom Shower Rods Curtains; Brushed Nickel - Set of 12 (HK8BN)
- MOEN Triva Brushed Nickel Mirror (BP1892BN)
- CHATHAM BRASS Chrome Spray Head, Chrome Head (CB-457)
- CYTIVA WHATMAN Filter Membrane, 0.45um, 47mm, PK100 (7141-104)
- DIXON Short In-Line Filter/Strainer, 2" (BSCCQ1-R200)
- PENTAIR/PENTEK Housing Wrench (144368-75)
- PENTAIR/PENTEK Bag Housing, 4-1/2 In., 1 In NPT, 25 gpm (ES31NA410-75)
- CYTIVA WHATMAN Filter Membrane, 5um, 47mm, PK100 (7195-004)
- PENTAIR/OMNIFILTER Heavy Duty Replacement O-ring Kit (OK7-DC6-S18)
- FLEETGUARD Pac, Inser, 3973675S (3973675S)
- Chemglass Filtration Accessories