Shop All Filtration Accessories
Chemglass
O-Ring, Perfluoro, 110 Black
Mfr # CG-309-110
Zoro # G6887903
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Perfluoroelastomer
- Size 110
- Color Black
- Accessory Type O-ring
- Product Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-309-110
- Zoro # G6887903
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Size | 110 |
Overall Length | 110 mm |
Details
Item | O-Ring |
Material | Perfluoroelastomer |
Color | Black |
Accessory Type | O-ring |
Product Type | O-Ring |
Features | Chemical Resistant |
Description
O-Ring, Color Black, Overall Length 110 mm, Features Chemical Resistant, Material Perfluoroelastomer, Product Type O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE KITCHEN 12 in. L X 13 in. W X 0.19 in. H Silicone Sink Mat (AC54168)
- KOHLER Statement Mf Showerhead Polished Chrome (26290-CP)
- HAM-LET 1/4" MNPT Brass Ball Valve Angle (H-1280-B-N-1/4-A)
- ZORO SELECT 2" MNPT x FNPT 304 SS Street Elbow (40SE113N020)
- LDI INDUSTRIES Filter, Liquid (LF201-03)
- PENTAIR/PENTEK Housing Wrench (150296-75)
- PURTEST Lamp, For Use withAtlantic UV Units MP22 (MP22, MP22A, S23, S23A)
- ILC Replacement for GE General Electric G.E Gxwh04f (GXWH04F GE GENERAL ELECTRIC G.E)
- PURTEST 35 in "L, 1 in Size, UV Disinfection Unit (PT 20 UV)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AMERICAN-PLUMBER-W5P Polypropylene Whole House Sediment Filter Cartridge; 5 Micron - Pack of 2 (AMERICAN-PLUMBER-W5P)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In Push (255579-75)
- Chemglass Filtration Accessories