Shop All Lab Needles & Syringes
Chemglass
Needle, 12 In, 18 Guage
Mfr # CG-3075-41
Zoro # G8665562
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Material Stainless Steel
- Replaceable Tip No
- For Use With CG-3070, CG-3074
- Body Material #304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3075-41
- Zoro # G8665562
- Country of Origin United States
- Category Lab Needles & Syringes
Dimensions
Length | 12 in |
Details
Item | Needle |
Gauge | 18 |
Material | Stainless Steel |
Replaceable Tip | No |
For Use With | CG-3070, CG-3074 |
Body Material | #304 Stainless Steel |
Color | Silver |
Tip Material | Stainless Steel |
Features | Beveled Point |
Barrel Material | Nickel Plated Brass |
Attachment Type | Metal Hub |
Includes Needles | Yes |
Compatible Needles | CG-3070 Syringes, CG-3074 Syringes |
Includes Graduations | No |
Syringe Type | Metal Hubbed |
Description
Needle, Capacity - Metric Not Applicable, Syringe Type Metal Hubbed, Barrel Material Nickel Plated Brass, Tip Material Stainless Steel, Replaceable Tip No, Compatible Needles CG-3070 Syringes, CG-3074 Syringes, Capacity - English Not Applicable, Includes Needles Yes, Includes Graduations No, Plunger Material Not Applicable, Gauge 18, Attachment Type Metal Hub, Material Stainless Steel, Color Silver, Features Beveled Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Electrode Cleaning Solution, 1 Pt (00653-06)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 5MP Camera (T120B-5M)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 2mm, PLUG 11/25 (S181125)
- BRANSON Ultrasonic Cleaner, CPXH, 0.75 gal (CPX-952-218R)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3080-02)
- CHEMGLASS Syringe, 5mL, PK100 (CG-3080-04)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3081-01)
- CHEMGLASS Syringe, 10cc (CG-3070-04)
- CHEMGLASS Syringe, 1mL, PK100 (CG-3080-01)
- CHEMGLASS Syringe, 20mL, PK100 (CG-3080-08)
- MEDEGEN MEDICAL PRODUCTS Piston Syringe, Sterile, PK50 (4091)
- Chemglass Lab Needles & Syringes