Shop All Bottles & Jars
Chemglass
Kit, 2mL, PK100
Mfr # CV-5168-1232
Zoro # G8665571
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2ml
- Height 32mm
- Color clear
- Autoclavable Yes
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CV-5168-1232
- Zoro # G8665571
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 32mm |
Dia. | 12mm |
Labware Height - Metric | 32 mm |
Labware Height - English | 1.26 in |
Labware Inside Dia. - English | 0.47 in |
Labware Inside Dia. - Metric | 12 mm |
Body Diameter - Metric | 12 mm |
Inside Diameter - Metric | 12 mm |
Overall Height - Metric | 32 mm |
Description
Vial Set, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Includes Closure Yes, Closure Material PTFE, Closure Liner Material PTFE/Silicone, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features Large Opening RAM(TM) Vial, Clarity Transparent, Inside Diameter - Metric 12 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- HUMBOLDT Bunsen Burner, Natural, Btu 800-1200 (H-5870)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (0-1H)
- SENSOREX RP Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD-ORP/BNC)
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- CHEMGLASS 45/50 PTFE Stopper (CG-3002-L-45)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- CHEMGLASS Stopper (CG-3002-L-29)
- CHEMGLASS Cap, Green, PK100 (CG-4910-15)
- SPERIAN BY HONEYWELL Sperian Emergency Eyewash 203-32-000435-0000 Universal Bottle Mounting Device (203-32-000435-0000)
- Chemglass Bottles & Jars