Shop All Lab Clamps & Straps
Chemglass
Jack
Mfr # CG-3052-01
Zoro # G8665614
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Flask
- Max. Jaw Opening 2.95 in
- Material Nickel Plated Zinc
- Max. Height 10.5 in
- Includes Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-3052-01
- Zoro # G8665614
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Max. Height | 10.5 in |
Details
Type - Clamp, Stand, Support | Flask |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 2.95 in |
Material | Nickel Plated Zinc |
Includes | Mounting Screws |
Item | Erlenmeyer Flask Clamp |
Max. Capacity | 100 lb |
Product Type | Erlenmeyer Flask Clamp |
Maximum Capacity | 45 L |
Includes Mounting Hardware | Mounting Hardware Included |
Clamp Material | Aluminum |
Maximum Jaw Opening | 3 in |
Description
Flask, Clamp, Max. Jaw Opening 2.95 in, Material Nickel Plated Zinc, Max. Height 10.5 in, Includes Mounting Screws, Max. Capacity 100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- BEL-ART Bel-Art F18819-0013 Lab-Aire II Single-Sided Electric Benchtop Dryer, 3-Tier, 120V (F18819-0013)
- TRANSPORT MIKRON Transport Mikron (32oz) (11008490)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- CHEMGLASS Clamp Holder (CG-9250-01)
- CHEMGLASS Quick-Release Clamp, 100mm (CG-141-T-12)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- UNITED Support Stand, 18in, 5/16in, Stl, Base/Rod (SSB4X6)
- Chemglass Lab Stands & Supports