Shop All Lab Heating Mantles, Tapes & Cords
Chemglass
Heating Mantle, 500mL
Mfr # CG-10000-07
Zoro # G5893185
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115 V
- Wattage 270
- Includes 2 wire cord and locking connector, separable 4 foot
- Max. Temp. 400 Degrees C
- For Use With Flasks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-10000-07
- Zoro # G5893185
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Heating Mantle |
Voltage | 115 V |
Wattage | 270 |
Includes | 2 wire cord and locking connector, separable 4 foot |
Max. Temp. | 400 Degrees C |
For Use With | Flasks |
Description
Heating Mantle,500mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 1250uL, PK100 (3929)
- INSIZE Microscope Digital Camera, 13.58" H, USB (ISM-PM200SB)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- ARGOS TECHNOLOGIES Freezer Box, Cardboard (R3012A)
- CHEMGLASS Heating Mantle, 250mL (CG-10000-05)
- CHEMGLASS Heating Mantle, 100mL (CG-10000-02)
- BRISKHEAT Heating Mantle, Lower Hemisphere, 120VAC, 60W, 50mL, Temps up to 842°F (HM0050-HS1)
- GLAS-COL Silicone Heating Mantle (100D SI12)
- GLAS-COL Silicone Heating Mantle (100D SI05)
- UNITED SCIENTIFIC Analog Heating Mantle w/Stirrer, 1000 mL (UNAHMTLS-1000)
- GLAS-COL Fabric Mantle (100A O416)
- Chemglass Lab Heating Mantles, Tapes & Cords