Shop All Lab Heating Mantles, Tapes & Cords
Chemglass
Heating Mantle, 250mL
Mfr # CG-10000-05
Zoro # G5907964
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Wattage 180
- For Use With Flasks
- Includes 2 wire cord and locking connector, separable 4 foot
- Max. Temp. 400 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-10000-05
- Zoro # G5907964
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Heating Mantle |
Voltage | 115 V |
Wattage | 180 |
For Use With | Flasks |
Includes | 2 wire cord and locking connector, separable 4 foot |
Max. Temp. | 400 Degrees C |
Description
Heating Mantle,250mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC MATERIALS CO Mini-Stak-a-Cab Combo Corrosive/Flammabl (SC9043)
- LAB SAFETY SUPPLY Vacuum Manifold, PSF Funnel, 6-Place (46Z323)
- LOVIBOND Molybdenum HR 1 PP, 10 ml 100 ct (530750)
- LABCHEM CHEMICAL MAGNESIUM SULFATE 2.25PCT 1L (LC165002)
- CHEMGLASS Heating Mantle, 100mL (CG-10000-02)
- CHEMGLASS Heating Mantle, 500mL (CG-10000-07)
- GLAS-COL Aluminum Heating Mantle (100B TM108)
- GLAS-COL Aluminum Heating Mantle (100B TM102)
- CORE KITCHEN All-Pur Spatula Sln Slv (AC29913)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 24" W x 24" L (SRM24241ADJB)
- GLAS-COL Fabric Mantle (100A O416)
- Chemglass Lab Heating Mantles, Tapes & Cords