Shop All Lab Heating Mantles, Tapes & Cords
Chemglass
Heating Mantle, 1L
Mfr # CG-10000-08
Zoro # G5887752
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Wattage 380
- Includes 2 wire cord and locking connector, separable 4 foot
- For Use With Flasks
- Max. Temp. 400 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-10000-08
- Zoro # G5887752
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Heating Mantle |
Voltage | 115 V |
Wattage | 380 |
Includes | 2 wire cord and locking connector, separable 4 foot |
For Use With | Flasks |
Max. Temp. | 400 Degrees C |
Description
Heating Mantle,1L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 100mL (230513)
- TRICORBRAUN 43-400 Black P/P Continuous Thread Closure, F217 Land Smooth Skirt, Smooth Top (007681)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAP3)
- CHEMGLASS Heating Mantle, 500mL (CG-10000-07)
- CHEMGLASS Heating Mantle, 100mL (CG-10000-02)
- CHEMGLASS Heating Mantle, 250mL (CG-10000-05)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 24" W x 24" L (SRM24241ADJB)
- GLAS-COL Stirring Mantle (100D TEM116)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- LAB ARMOR LAB ARMOR BEADS 2 LITER (42370-002)
- Chemglass Lab Heating Mantles, Tapes & Cords