Shop All Lab Heating Mantles, Tapes & Cords
Chemglass
Heating Mantle, 100mL
Mfr # CG-10000-02
Zoro # G5937827
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Wattage 80
- For Use With Flasks
- Max. Temp. 400 Degrees C
- Includes 2 wire cord and locking connector, separable 4 foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-10000-02
- Zoro # G5937827
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Heating Mantle |
Voltage | 115 V |
Wattage | 80 |
For Use With | Flasks |
Max. Temp. | 400 Degrees C |
Includes | 2 wire cord and locking connector, separable 4 foot |
Description
Heating Mantle,100mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #30, S/S, 12 In, Full Ht (30SS12F)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 400mL, PK12 (5YHA5)
- CYTIVA WHATMAN Quantitative Fltr Papr, 15.0cm, PK100 (1441-150)
- HEATHROW SCIENTIFIC GUSTO Centrifuge Package, Max. Speed 12,500 rpm (HS10050)
- CHEMGLASS Heating Mantle, 500mL (CG-10000-07)
- CHEMGLASS Heating Mantle, 250mL (CG-10000-05)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 36" L (SRM06361ADJB)
- CORE KITCHEN All-Pur Spatula Sln Slv (AC29913)
- GLAS-COL Fabric Mantle (100A O396)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 12" L (SRM06121ADJB)
- Chemglass Lab Heating Mantles, Tapes & Cords