Shop All Glass Cutters
Chemglass
Glass Cutter, 11 In
Mfr # CG-1179-20
Zoro # G8665544
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length (In.) 11 in
- Wheel Material Nickel Plated Brass
- Handle Material Wood
- Notch Type Slot
- Handle Type Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1179-20
- Zoro # G8665544
- Country of Origin China
- Category Glass Cutters
Dimensions
Overall Length (In.) | 11 in |
Overall Length | 11 in |
Details
Item | Glass Cutter |
Wheel Material | Nickel Plated Brass |
Handle Material | Wood |
Notch Type | Slot |
Handle Type | Wood |
Application | Glass Cutter |
Wheel Angle (Deg.) | 45 |
Material Thickness (In.) | 0.5 in |
Material Application | Glass |
Cutting Wheel Material | Nickel Plated Brass |
Cutting Angle | 45 Degrees |
Minimum Material Thickness | 0.06 in |
Handle Style | Ball End |
Maximum Material Thickness | 0.19 in |
Description
Glass Cutter, Cutting Angle 45 Degrees , Cutting Wheel Material Nickel Plated Brass, Handle Material Wood, Handle Style Ball End, Material Application Glass, Maximum Material Thickness 0.19 in, Minimum Material Thickness 0.06 in, Notch Type Slot, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 13mm Size (3XU26)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-U (C23339)
- SUPERCUT 100.75-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (207484)
- VESSEL Power Bit 1/4" Hex B, +00x1.58x49H, PK10 (B35P0015849H)
- WHEELER-REX Wheeler-Rex 828-79014 1-4 Inch-1 Incho.D. Glass Cutter (828-79014)
- MILWAUKEE TOOL 10" Smooth Jaw Pliers (48-22-6550)
- FLETCHER TERRY 114 Deg Steel Gold-Tip Glass Cutter (01-128)
- FLETCHER-TERRY 3000 Wall Machine - Glass and Acrylic Cutter (66004712)
- FLETCHER-TERRY -Terry Steel Wheel 4 in. Fixed Blade Glass Cutter Black (01-122)
- INDUSTRIAL SCIENTIFIC Cutter (17158961)
- FLETCHER-TERRY F3100 Multi-Materal Wall Cutter (67004715)
- Chemglass Glass Cutters