Shop All Lab Adapters & Joints
Chemglass
Funnel, Funnel
Mfr # CG-1720-10
Zoro # G6855685
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Funnel
- Lower Ground Mouth Size 14/20
- Color Clear
- Overall Length 70 mm
- Material of Construction Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1720-10
- Zoro # G6855685
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 14/20 |
Overall Length | 70 mm |
Details
Item | Funnel |
Type | Funnel |
Color | Clear |
Material of Construction | Glass |
Product Type | Funnel |
Autoclavable | No |
Material | Glass |
Description
Funnel, Lower Ground Mouth Size 14/20, Overall Length 70 mm, USP Specification Not Applicable, Product Type Funnel, Type Funnel, Material Glass, Color Clear, Autoclavable No, Features Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102)
- THERMCO Hydrometer, Milk, 1.0/0.001 (GW9500)
- CHEMGLASS Sleeve, Ribbed, 45/50 (CG-136-06)
- CHEMGLASS Adapter, Distillation, 24/40 (CG-1022-01)
- CHEMGLASS Drying Tube, Straight, 19/22 Inner Joint (CG-1293-19)
- CHEMGLASS Tape, PTFE (CG-1963-B-39)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- CHEMGLASS Adapter, Adapter, 29/42 (CG-1318-12)
- SYNTHWARE HICKMAN STILL HEAD, WITH SIDE PORT, 14/10. (H121410)
- Chemglass Lab Adapters & Joints