Shop All Flasks
Chemglass
Flat Bottom Flask, 500mL
Mfr # CG-1500-04
Zoro # G5949745
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 500 mL
- Labware Capacity - English 16.91 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 24/40 |
Labware Height - English | 4.9 in |
Labware Height - Metric | 145 mm |
Compatible with Stopper Size | 24/40 |
Overall Height - Metric | 145 mm |
Joint Size | 24/40 |
Description
Flat Bottom Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Boiling, Overall Height - Metric 145 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANDTECH Valve System (Pp, Ptfe, Silicone), For M (26128)
- UNITED SCIENTIFIC Beakers, Berzelius, Tall Form, No S, PK 6 (BG1040-500)
- LOVIBOND Calibration Set, Turbidmeter (194280)
- A2Z SCILAB PVC Handle Lab Spatula, 5" Blade, 0.9" Wide Blade, 9.08" Total Length (A2Z-ZR140)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1506-92)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1506-90)
- CHEMGLASS Volumetric Flask, 100mL (CG-1617-100)
- CHEMGLASS Round Bottom Flask, 50mL (CG-1520-46)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-04)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1506-24)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 50mL, Pk12 (5PRZ6)
- Chemglass Labware