Shop All Flasks
Chemglass
Flat Bottom Flask, 250mL
Mfr # CG-1500-03
Zoro # G5996401
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 250 mL
- Labware Capacity - English 8.45 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - English | 4.43 in |
Labware Height - Metric | 131 mm |
Stopper Size | 24/40 |
Compatible with Stopper Size | 24/40 |
Overall Height - Metric | 131 mm |
Joint Size | 24/40 |
Description
Flat Bottom Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Boiling, Overall Height - Metric 131 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Centrifugal Two-Speed Blower (9507)
- ZORO SELECT Pail Cover, Stainless Steel (58030)
- ZORO SELECT Particle Counter, Size 0.3, 1.0, 5.0 uM (23V750)
- AQUAPHOENIX SCIENTIFIC Ferroin Indicator, 30 mL (FE3144-A)
- CHEMGLASS Pear Shaped, 100mL (CG-1554-02)
- CHEMGLASS Round Bottom Flask, 10mL (CG-1506-82)
- CHEMGLASS Volumetric Flask, 100mL (CG-1602-05)
- CHEMGLASS Volumetric Flask, 250mL (CG-1617-250)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1524-07)
- CHEMGLASS Volumetric Flask, 250mL (CG-1600-07)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 250mL (F309250)
- Chemglass Labware