Shop All Lab Adapters & Joints
Chemglass
Filter Adapter, Neoprene, Size 1
Mfr # CG-1401-10
Zoro # G2998829
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter Adapter
- Material of Construction Neoprene
- Features Inside Diameter 17 x 7 mm, Outside Diameter 21 x 11 mm, Wall Thickness 2 mm
- Color Gray
- Overall Length 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1401-10
- Zoro # G2998829
- Country of Origin Korea, Republic of
- Category Lab Adapters & Joints
Dimensions
Overall Length | 21 mm |
Details
Item | Filter Adapter |
Type | Filter Adapter |
Material of Construction | Neoprene |
Features | Inside Diameter 17 x 7 mm, Outside Diameter 21 x 11 mm, Wall Thickness 2 mm |
Color | Gray |
Product Type | Filter Adapter |
Autoclavable | Yes |
Material | Neoprene |
Description
Filter Adapter, Overall Length 21 mm, USP Specification Not Applicable, Product Type Filter Adapter, Type Filter Adapter, Material Neoprene, Color Gray, Autoclavable Yes, Features Inside Diameter 17 x 7 mm, Outside Diameter 21 x 11 mm, Wall Thickness 2 mm, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 16 oz., Red, PK6 (F11651-0016)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A (075-775-04-36)
- SP BEL-ART Spinpak Magnetic Stir Bars, 1/2 x 5, PK6 (F37157-0005)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1014-14)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- CHEMGLASS Tape, PTFE (CG-1963-B-39)
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- CHEMGLASS Sleeve, Ribbed, 45/50 (CG-136-06)
- DYNALON Check Valve, PP, Transparent, PK50 (228215)
- Chemglass Lab Adapters & Joints