Shop All Flasks
Chemglass
Erlenmeyer Flask, 50mL
Mfr # CG-1546-05
Zoro # G5995333
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Labware Capacity - Metric 50 mL
- Labware Capacity - English 1.69 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 19 |
Labware Height - Metric | 75 mm |
Labware Height - English | 2.54 in |
Compatible with Stopper Size | 19 |
Joint Size | 19 |
Overall Height - Metric | 75 mm |
Description
Erlenmeyer Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 75 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 19, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric 100 mL, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Freezer, 4 cu ft, 32-3/16" H, 24-1/4" W (PH-ABT-HC-UCFS-0520)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- SP SCIENCEWARE Precisionware Bottle, 16 Oz, LDPE, PK12 (F10626-0007)
- LOVIBOND Copper (F & T) HR Test Kit, 0 - 5 mg/L (147430)
- CHEMGLASS Volumetric Flask, 250mL (CG-1617-250)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1506-90)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-04)
- CHEMGLASS Pear Shaped, 100mL (CG-1554-02)
- CHEMGLASS Volumetric Flask, 200mL (CG-1617-200)
- CHEMGLASS Erlenmeyer Flask, 1000mL (CG-1542-12)
- KIMBLE CHASE Erlenmeyer Flask, 125mL, Narrow Mouth, PK48 (26500-125)
- Chemglass Labware