Shop All Flasks
Chemglass
Erlenmeyer Flask, 500mL
Mfr # CG-1542-09
Zoro # G6009166
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Labware Capacity - Metric 500 mL
- Labware Capacity - English 16.91 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 200 mm |
Stopper Size | 24/40 |
Labware Height - English | 6.76 in |
Compatible with Stopper Size | 24/40 |
Joint Size | 24/40 |
Overall Height - Metric | 200 mm |
Description
Erlenmeyer Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 200 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 6 Pack (24J918)
- DYNALON Dispensing Bottle, 120mL, PK12 (605085-04)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- TRICORBRAUN 16 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012830)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1506-92)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1524-03)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1542-03)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-49)
- CHEMGLASS Volumetric Flask, 100mL (CG-1617-100)
- CHEMGLASS Erlenmeyer Flask, 250mL (CG-1542-05)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 25mL, GLASS STOPCOCK. (F901425G)
- Chemglass Flasks