Shop All Flasks
Chemglass
Erlenmeyer Flask, 250mL
Mfr # CG-1542-05
Zoro # G5922384
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Labware Capacity - Metric 250 mL
- Labware Capacity - English 8.45 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 24/40 |
Labware Height - English | 5.41 in |
Labware Height - Metric | 160 mm |
Joint Size | 24/40 |
Overall Height - Metric | 160 mm |
Compatible with Stopper Size | 24/40 |
Description
Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 160 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SAMPLER TAPERED PLUG (H37826-0000)
- RESINTECH DI High Capacity Cartridge, 2.5 x 20 in. (AF-20-4223)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Illuminator for Microscopes (HL250-BY)
- MICROLIT EasyFill Pipette Filling Device G/R (NE-GR)
- CHEMGLASS Volumetric Flask, 200mL (CG-1618-200)
- CHEMGLASS Pear Shaped, 100mL (CG-1554-02)
- CHEMGLASS Volumetric Flask, 200mL (CG-1615-200)
- CHEMGLASS Volumetric Flask, 100mL (CG-1600-05)
- CHEMGLASS Round Bottom Flask, 150mL (CG-1506-11)
- CHEMGLASS Volumetric Flask, 100mL (CG-1602-05)
- CHEMGLASS Dewar Flask, 1900mL (CG-1593-04)
- Chemglass Flasks