Shop All Flasks
Chemglass
Erlenmeyer Flask, 125mL
Mfr # CG-1546-07
Zoro # G5881443
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Labware Capacity - Metric 125 mL
- Labware Capacity - English 4.23 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - English | 3.55 in |
Stopper Size | 22 |
Labware Height - Metric | 105 mm |
Compatible with Stopper Size | 22 |
Overall Height - Metric | 105 mm |
Joint Size | 22 |
Description
Erlenmeyer Flask, Capacity - Metric 125 mL, Capacity - English 4.23 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 105 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- DYNALON Tamper Evident Bottle 100 ML, PK100 (202455-0100)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT3)
- CHEMGLASS Recovery Flask, 50mL (CG-1512-01)
- CHEMGLASS Dewar Flask, 1000mL (CG-1593-03)
- CHEMGLASS Round Bottom Flask, 125mL (CG-1506-08)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-A-16)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-01)
- CHEMGLASS Volumetric Flask, 250mL (CG-1617-250)
- THERMO FISHER SCIENTIFIC Conical or Skirted Tube adapter for, PK4 (75005736)
- Chemglass Flasks