Shop All Flasks
Chemglass
Erlenmeyer Flask, 1000mL
Mfr # CG-1542-12
Zoro # G5874513
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Labware Capacity - Metric 1,000 mL
- Labware Capacity - English 33.81 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - English | 8.28 in |
Labware Height - Metric | 245 mm |
Stopper Size | 24/40 |
Overall Height - Metric | 245 mm |
Joint Size | 24/40 |
Compatible with Stopper Size | 24/40 |
Description
Erlenmeyer Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 245 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Combined Form Hydrometer, 0.800/0.910 (B61821-0200)
- WHIRL-PAK Whirl-Pak® Black Bags - 18 oz. (532 ml) - Box of 500 (B01418)
- UNITED SCIENTIFIC Soft-Grip Spatula, 6 (SSSG06)
- LAMOTTE INDIVIDUAL TEST KIT CHLORIDE LAMOTTE (4503-DR-02)
- CHEMGLASS Volumetric Flask, 100mL (CG-1617-100)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-A-08)
- CHEMGLASS Volumetric Flask, 250mL (CG-1617-250)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1524-07)
- CHEMGLASS Volumetric Flask, 200mL (CG-1615-200)
- CHEMGLASS Dewar Flask, 1900mL (CG-1593-04)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-49)
- Chemglass Flasks