Shop All Lab Adapters & Joints
Chemglass
Drying Tube, Straight, 19/22 Inner Joint
Mfr # CG-1293-19
Zoro # G7179173
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drying Tube
- Special Features Straight, 19/22 Inner Joint
- Features Vertical Drying Tube with a Beaded Top and Lower Inner Joint
- Lower Ground Mouth Size 19/22
- Upper Ground Mouth Size 19/22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1293-19
- Zoro # G7179173
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 19/22 |
Upper Ground Mouth Size | 19/22 |
Details
Item | Drying Tube |
Type | Drying Tube |
Special Features | Straight, 19/22 Inner Joint |
Features | Vertical Drying Tube with a Beaded Top and Lower Inner Joint |
Product Type | Drying Tube |
Autoclavable | No |
Description
Drying Tube, Lower Ground Mouth Size 19/22, Upper Ground Mouth Size 19/22, USP Specification Not Applicable, Product Type Drying Tube, Type Drying Tube, Autoclavable No, Features Vertical Drying Tube with a Beaded Top and Lower Inner Joint, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Tissue Cassette, 30 deg., White, PK1000 (1090W)
- LOVIBOND Dipslide, TTC/TTC, TVC, PK10 (56B010110)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- BLUE RIDGE ERGONOMICS Vinyl Desk Chair, 17-1/2" to 22-3/4", No Arms, Black (BR-ESD-PDHCH-CR-T1-A0-EG)
- CHEMGLASS Adapter, Joint, 45/50 (CG-1042-E-10)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1042-01)
- CHEMGLASS Ring, Silicone (CG-197-03)
- CHEMGLASS Connector, T-shaped (CG-4022-01)
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- Chemglass Lab Adapters & Joints