Shop All Lab Adapters & Joints
Chemglass
Distilling Head, Distilling Head, 7/12
Mfr # CG-1239-02
Zoro # G7062964
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Distilling Head
- Color Clear
- Overall Length 115 mm
- Lower Ground Mouth Size 14/20
- Upper Ground Mouth Size 10/18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1239-02
- Zoro # G7062964
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Overall Length | 115 mm |
Lower Ground Mouth Size | 14/20 |
Upper Ground Mouth Size | 10/18 |
Details
Item | Distilling Head |
Type | Distilling Head |
Color | Clear |
Material of Construction | Glass |
Material | Glass |
Product Type | Distilling Head |
Autoclavable | No |
Description
Distilling Head, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 10/18, Overall Length 115 mm, USP Specification Not Applicable, Product Type Distilling Head, Type Distilling Head, Material Glass, Color Clear, Autoclavable No, Features Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #120, S/S, 8 In, Full Ht (120SS8F)
- RPI D-Pantothenic Acid, 25 G (P55650-25.0)
- GLOBE SCIENTIFIC Transfer Pipette, 3mL, 140mm L, PK500 (137035-500)
- GLOBE SCIENTIFIC Reagent Reservoir, 25mL, Sterile, Individually Wrapped, PK50 (140251)
- CHEMGLASS Sleeve, Ribbed, 14/20 (CG-136-01)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- CHEMGLASS Adapter, Hose Connector, 24/40 (CG-1046-01)
- CHEMGLASS Sleeve, Ribbed, 45/50 (CG-136-06)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1038-01)
- CHEMGLASS Adapter, Enlarger, 24/40 (CG-1002-31)
- DYNALON Clamp, PP, White, PK100 (670715)
- Chemglass Lab Adapters & Joints