Shop All Chromatology Columns
Chemglass
Distilling Column
Mfr # CG-1230-08
Zoro # G7028244
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Column Length 20 cm
- Product Type Water Jacketed Distilling Column
- Sterile/Non-Sterile Non-Sterile
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1230-08
- Zoro # G7028244
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Column Length | 20 cm |
Details
Item | Distilling Column |
Product Type | Water Jacketed Distilling Column |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Description
Distilling Column, Product Type Water Jacketed Distilling Column, Column Length 20 cm, Sterile/Non-Sterile Non-Sterile, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- DLAB Bot Top Dspnsr, 25 mL (61TA20)
- QORPAK Bottle, 60mL, PK24 (GLC-02101)
- A2Z SCILAB Double Ended Lab Scoop Spoon Half Round & Flat End Spatula 7" (A2Z-ZR106)
- CHEMGLASS Distilling Column (CG-1304-01)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- SYNTHWARE CHROMATOGRAPHY COLUMN, 26mm, 254mm. (C184262)
- KIMBLE CHASE Packing Glass Bead, 3mm (13500-3)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- Chemglass Chromatography