Shop All Lab Crucibles
Chemglass
Crucible, Tall Form, 5mL, Porcelain
Mfr # CG-1882-01
Zoro # G4670127
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 mL
- Material Porcelain
- Diameter 24 mm
- Finish Glazed
- Size 5 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1882-01
- Zoro # G4670127
- Country of Origin India
- Category Lab Crucibles
Dimensions
Diameter | 24 mm |
Size | 5 mL |
Height | 21 mm |
Overall Height | 20 mm |
Details
Item | Crucible Tall Form |
Capacity | 5 mL |
Material | Porcelain |
Finish | Glazed |
Application | Chemistry Laboratory |
Product Type | Crucible |
Description
Crucible Tall Form, Diameter 24 mm, Overall Height 20 mm, Capacity 5 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Application Chemistry Laboratory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE BTL WM MASON JAR 2 LT PP SCIEN, PK3 (F10915-0000)
- ADVANTAGE CONTROLS 1 1/2" Contact Head Water Meter (AWM-150)
- FORM-A-FUNNEL Aviation Form A Funnel (AV-104)
- LAMOTTE Water Testing Kit, Chlorine, 0.2 to 3 PPM (3308-01)
- CHEMGLASS Crucible, Low Form, 5mL, Porcelain (CG-1883-01)
- CHEMGLASS Crucible, Tall Form, 25mL, Porcelain (CG-1882-03)
- CHEMGLASS Crucible, Tall Form, 100mL, Porcelain (CG-1882-05)
- CHEMGLASS Crucible, 100mL (CGQ-4000-04)
- CHEMGLASS Crucible, Low Form, 100mL, Porcelain (CG-1883-05)
- CHEMGLASS Crucible, Tall Form, 10mL, Porcelain (CG-1882-02)
- UNITED Crucible, Porcelain, Glazd, 1150C, 53mm, PK6 (JCT050)
- Chemglass Labware