Shop All Lab Crucibles
Chemglass
Crucible, Tall Form, 50mL, Porcelain
Mfr # CG-1882-04
Zoro # G4649556
original price:
$11.55
5% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 mL
- Material Porcelain
- Diameter 53 mm
- Height 44 mm
- Finish Glazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1882-04
- Zoro # G4649556
- Country of Origin India
- Category Lab Crucibles
Dimensions
Diameter | 53 mm |
Height | 44 mm |
Size | 50 mL |
Overall Height | 43 mm |
Details
Item | Crucible Tall Form |
Capacity | 50 mL |
Material | Porcelain |
Finish | Glazed |
Product Type | Crucible |
Application | Chemistry Laboratory |
Description
Crucible Tall Form, Diameter 53 mm, Overall Height 43 mm, Capacity 50 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Application Chemistry Laboratory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNWELL TECH - DINO LITE Dino-Lite Optional Additional Pole For MS35B & MS45BXD2 (MSA2P)
- GLOBE SCIENTIFIC Flange Cap, Green, Polyethylene, PK1000 (118127G)
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68, 4L (3TWH3)
- SPECTRUM Sodium Metabisulfite, Granular, FCC, 500g (SO181-500GM10)
- CHEMGLASS Crucible, Tall Form, 10mL, Porcelain (CG-1882-02)
- CHEMGLASS Crucible, 100mL (CGQ-4000-04)
- CHEMGLASS Crucible, Tall Form, 5mL, Porcelain (CG-1882-01)
- CHEMGLASS Crucible, Tall Form, 100mL, Porcelain (CG-1882-05)
- CHEMGLASS Crucible, Tall Form, 250mL, Porcelain (CG-1882-06)
- CHEMGLASS Crucible, Low Form, 250mL, Porcelain (CG-1883-06)
- UNITED SCIENTIFIC Crucible Tall Form 30Ml W/Lid 6/Pk (JCT030)
- Chemglass Labware