Shop All Lab Crucibles
Chemglass
Crucible, Tall Form, 25mL, Porcelain
Mfr # CG-1882-03
Zoro # G4682553
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 mL
- Material Porcelain
- Diameter 40 mm
- Size 25 mL
- Finish Glazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1882-03
- Zoro # G4682553
- Country of Origin India
- Category Lab Crucibles
Dimensions
Diameter | 40 mm |
Size | 25 mL |
Height | 32 mm |
Overall Height | 32 mm |
Details
Item | Crucible Tall Form |
Capacity | 25 mL |
Material | Porcelain |
Finish | Glazed |
Product Type | Crucible |
Application | Chemistry Laboratory |
Description
Crucible Tall Form, Diameter 40 mm, Overall Height 32 mm, Capacity 25 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Application Chemistry Laboratory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Fiber Optic Ring Light Attachment For Microscope Illuminator (FB-OR)
- TRICORBRAUN 63-400 Black P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (008948)
- INSTA-TEST Test Strip, Free/Total Chlorine, 0-10ppm (3027-G)
- EMD PH Test Strip, 0 to 14 pH, PK100 (1.09535.0007)
- CHEMGLASS Crucible, Tall Form, 50mL, Porcelain (CG-1882-04)
- CHEMGLASS Crucible, Low Form, 250mL, Porcelain (CG-1883-06)
- CHEMGLASS Crucible, Low Form, 100mL, Porcelain (CG-1883-05)
- CHEMGLASS Crucible, Low Form, 10mL, Porcelain (CG-1883-02)
- CHEMGLASS Crucible, 100mL (CGQ-4000-04)
- CHEMGLASS Crucible, Tall Form, 5mL, Porcelain (CG-1882-01)
- UNITED Crucible, Steel, 50mL, Lid (SSR050)
- Chemglass Labware