Shop All Lab Crucibles
Chemglass
Crucible, Tall Form, 250mL, Porcelain
Mfr # CG-1882-06
Zoro # G4649827
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250 mL
- Material Porcelain
- Diameter 88 mm
- Size 250 mL
- Finish Glazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1882-06
- Zoro # G4649827
- Country of Origin India
- Category Lab Crucibles
Dimensions
Diameter | 88 mm |
Size | 250 mL |
Height | 74 mm |
Overall Height | 72 mm |
Details
Item | Crucible Tall Form |
Capacity | 250 mL |
Material | Porcelain |
Finish | Glazed |
Product Type | Crucible |
Application | Chemistry Laboratory |
Description
Crucible Tall Form, Diameter 88 mm, Overall Height 72 mm, Capacity 250 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Application Chemistry Laboratory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 7940 P100 Filter Disk (7940)
- BENCHMARK SCIENTIFIC Aspirator Pump, 115V, 60 Hz (V0020)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- CHEMGLASS Crucible, Tall Form, 50mL, Porcelain (CG-1882-04)
- CHEMGLASS Crucible, Low Form, 5mL, Porcelain (CG-1883-01)
- CHEMGLASS Crucible, Low Form, 100mL, Porcelain (CG-1883-05)
- CHEMGLASS Crucible, 100mL (CGQ-4000-04)
- CHEMGLASS Crucible, Tall Form, 25mL, Porcelain (CG-1882-03)
- CHEMGLASS Crucible, Tall Form, 100mL, Porcelain (CG-1882-05)
- UNITED Casserole, Porcelain, Glzd, 1150C, 85mm, Wht (JPC140)
- Chemglass Labware