Shop All Lab Crucibles
Chemglass
Crucible, Tall Form, 10mL, Porcelain
Mfr # CG-1882-02
Zoro # G4681634
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 mL
- Material Porcelain
- Diameter 31 mm
- Size 10 mL
- Height 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1882-02
- Zoro # G4681634
- Country of Origin India
- Category Lab Crucibles
Dimensions
Diameter | 31 mm |
Size | 10 mL |
Height | 25 mm |
Overall Height | 26 mm |
Details
Item | Crucible Tall Form |
Capacity | 10 mL |
Material | Porcelain |
Finish | Glazed |
Application | Chemistry Laboratory |
Product Type | Crucible |
Description
Crucible Tall Form, Diameter 31 mm, Overall Height 26 mm, Capacity 10 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Application Chemistry Laboratory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, LDPE, 125mL (7020125)
- VEE GEE Specific Gravity Hydrometer, 2.000 to 3. (6603-8)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK500 (110428)
- ZORO SELECT Glass Vial w/Cap, 40ml, PK72 (3UCW3)
- CHEMGLASS Crucible, Tall Form, 100mL, Porcelain (CG-1882-05)
- CHEMGLASS Crucible, Tall Form, 50mL, Porcelain (CG-1882-04)
- CHEMGLASS Crucible, Tall Form, 250mL, Porcelain (CG-1882-06)
- CHEMGLASS Crucible, Low Form, 100mL, Porcelain (CG-1883-05)
- CHEMGLASS Crucible, Low Form, 5mL, Porcelain (CG-1883-01)
- CHEMGLASS Crucible, 100mL (CGQ-4000-04)
- HARDIN 1 Kg Crucible for HD-234SS (HD-234 CR1kg)
- Chemglass Labware