Shop All Lab Crucibles
Chemglass
Crucible, Tall Form, 100mL, Porcelain
Mfr # CG-1882-05
Zoro # G4669472
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 mL
- Material Porcelain
- Diameter 65 mm
- Finish Glazed
- Size 100 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-1882-05
- Zoro # G4669472
- Country of Origin India
- Category Lab Crucibles
Dimensions
Diameter | 65 mm |
Size | 100 mL |
Height | 55 mm |
Overall Height | 54 mm |
Details
Item | Crucible Tall Form |
Capacity | 100 mL |
Material | Porcelain |
Finish | Glazed |
Application | Chemistry Laboratory |
Product Type | Crucible |
Description
Crucible Tall Form, Diameter 65 mm, Overall Height 54 mm, Capacity 100 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Application Chemistry Laboratory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON ORP Waterproof Pocket Meter (3563454)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI3DZM)
- ADVANTECH MANUFACTURING Sieve, #10, S/S, 8 In, Full Ht (10SS8F)
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- CHEMGLASS Crucible, Low Form, 250mL, Porcelain (CG-1883-06)
- CHEMGLASS Crucible, Tall Form, 5mL, Porcelain (CG-1882-01)
- CHEMGLASS Crucible, Low Form, 5mL, Porcelain (CG-1883-01)
- CHEMGLASS Crucible, Low Form, 10mL, Porcelain (CG-1883-02)
- CHEMGLASS Crucible, Tall Form, 25mL, Porcelain (CG-1882-03)
- CHEMGLASS Crucible, Tall Form, 50mL, Porcelain (CG-1882-04)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-104)
- Chemglass Lab Crucibles