Shop All Lab Crucibles
Chemglass
Crucible, Low Form, 5mL, Porcelain
Mfr # CG-1883-01
Zoro # G4654614
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 mL
- Material Porcelain
- Diameter 24 mm
- Size 5 mL
- Finish Glazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1883-01
- Zoro # G4654614
- Country of Origin India
- Category Lab Crucibles
Dimensions
Diameter | 24 mm |
Size | 5 mL |
Height | 20 mm |
Overall Height | 20 mm |
Details
Item | Crucible Low Form |
Capacity | 5 mL |
Material | Porcelain |
Finish | Glazed |
Application | Chemistry Laboratory |
Product Type | Crucible |
Description
Crucible Low Form, Diameter 24 mm, Overall Height 20 mm, Capacity 5 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Application Chemistry Laboratory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn pH Electrde BNC, Dble Jnctn (S200CD/BNC)
- MENDA Dispensing Bottle, 8 oz., One Touch (35704)
- ALCONOX Citrajet Low Foaming Acid Cleaner, 1gal (114027)
- ZORO SELECT Stopper, 25mm, Black, PK6 (RST11-S)
- CHEMGLASS Crucible, Tall Form, 100mL, Porcelain (CG-1882-05)
- CHEMGLASS Crucible, Low Form, 250mL, Porcelain (CG-1883-06)
- CHEMGLASS Crucible, Tall Form, 25mL, Porcelain (CG-1882-03)
- CHEMGLASS Crucible, Tall Form, 50mL, Porcelain (CG-1882-04)
- CHEMGLASS Crucible, Tall Form, 10mL, Porcelain (CG-1882-02)
- CHEMGLASS Crucible, Low Form, 500mL, Porcelain (CG-1883-07)
- HARDIN 2 Kg Crucible for HD-234SS (HD-234 CR2kg)
- Chemglass Lab Crucibles