Shop All Lab Crucibles
Chemglass
Crucible, Low Form, 10mL, Porcelain
Mfr # CG-1883-02
Zoro # G4704402
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 mL
- Material Porcelain
- Diameter 41 mm
- Height 20 mm
- Finish Glazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1883-02
- Zoro # G4704402
- Country of Origin India
- Category Lab Crucibles
Dimensions
Diameter | 41 mm |
Height | 20 mm |
Size | 10 mL |
Overall Height | 26 mm |
Details
Item | Crucible Low Form |
Capacity | 10 mL |
Material | Porcelain |
Finish | Glazed |
Product Type | Crucible |
Application | Chemistry Laboratory |
Description
Crucible Low Form, Diameter 41 mm, Overall Height 26 mm, Capacity 10 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Application Chemistry Laboratory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH DNA/RNA Shield, 250 ml (ZR1100-250)
- HEATHROW SCIENTIFIC Divider, 49 Cell, 7x7, PK12 (HS2860G)
- SYNTHWARE MANIFOLD, VACUUM/INERT GAS, ALL GLASS, 5 PORT, 450mm, 3 HOSE (M441005)
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL, Sngl Wrap, PK500 (HS206371C)
- CHEMGLASS Crucible, Low Form, 250mL, Porcelain (CG-1883-06)
- CHEMGLASS Crucible, Low Form, 100mL, Porcelain (CG-1883-05)
- CHEMGLASS Crucible, Low Form, 500mL, Porcelain (CG-1883-07)
- CHEMGLASS Crucible, 100mL (CGQ-4000-04)
- CHEMGLASS Crucible, Tall Form, 50mL, Porcelain (CG-1882-04)
- CHEMGLASS Crucible, Tall Form, 100mL, Porcelain (CG-1882-05)
- UNITED Crucible, Nickel, 100mL (NCR100)
- Chemglass Labware