Shop All Digital Microscopes
Chemglass
Coverslip, Quartz, 19mm x 19mm
Mfr # CGQ-0660-01
Zoro # G5953227
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19 mm x 19 mm
- Material Quartz
- Overall Width 19 mm
- Overall Length 19 mm
- Product Type Cover Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CGQ-0660-01
- Zoro # G5953227
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Size | 19 mm x 19 mm |
Overall Width | 19 mm |
Overall Length | 19 mm |
Details
Item | Microscope Cover |
Material | Quartz |
Product Type | Cover Slip |
Thickness | 0.25 mm |
Color | Clear |
Autoclavable | No |
Number of Slides | 1 |
Description
Microscope Cover, Product Type Cover Slip, Material Quartz, Overall Length 19 mm, Overall Width 19 mm, Thickness 0.25 mm, Edge Type Not Applicable, Number of Slides 1, Includes Not Applicable, Color Clear, Autoclavable No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Foam Handwash, Mild, f/ LTX-12, 1200ml, Clear (GOJ191102CT)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP1, 18.5cm, PK100 (1001-185)
- WHIRL-PAK Filter Bag, 720mL, PK250 (B01348)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- CHEMGLASS Slide, Microscope, Quartz, 50 x 25mm (CGQ-0640-02)
- CHEMGLASS Slide, Microscope, Quartz, 75 x 25mm (CGQ-0640-01)
- PREMIERE Microscope, Student (MSK-01L)
- LAB SAFETY SUPPLY Cover Slip, Plain, Pointed Crnrs, PK180 (20F846)
- SCIENSCOPE Gliding Arm Boom Stand (SB-BM2-R0)
- LAB SAFETY SUPPLY Fluorescence Microscope (35Y964)
- VIVIDIA Portable Microscope, For Nailfold, 500x, 1.3M, 1280 x 720 (NH01)
- Chemglass Microscopes