Shop All Bottles & Jars
Chemglass
Conv. Pack, 4mL, PK100
Mfr # CV-7070-1545
Zoro # G6466993
product price: $34.49
/pk 100, $0.34/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4ml
- Height 45mm
- Color clear
- Autoclavable Yes
- Labware Inside Dia. - English 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CV-7070-1545
- Zoro # G6466993
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 45mm |
Labware Inside Dia. - English | 0.59 in |
Labware Inside Dia. - Metric | 15 mm |
Dia. | 15mm |
Labware Height - Metric | 45 mm |
Labware Height - English | 1.77 in |
Overall Height - Metric | 45 mm |
Inside Diameter - Metric | 15 mm |
Body Diameter - Metric | 15 mm |
Description
Vial Set, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 100, Basic Material Glass, Special Features Thicker Walls for Safer Sample Handling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RC-BLK)
- ADVANTECH Sieve, 5/8", B/S, 12 In, Full Ht (5/8"BS12F)
- LAB SAFETY SUPPLY Beaker, 5000mL, Polypropylene (6FAE9)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- CHEMGLASS Conv. Pack, 2mL, PK100 (CV-7055-1232)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3791-B009)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- CHEMGLASS Stopper (CG-3002-L-29)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-07)
- WHEATON Glass Bottle, 2 oz, PK24 (W216952)
- Chemglass Labware