Shop All Lab Adapters & Joints
Chemglass
Connector, T-shaped
Mfr # CG-4022-01
Zoro # G7048937
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector
- Overall Length 90 mm
- Material of Construction Glass
- Color Clear
- Features "T" Shaped Tube Having Serrated Ends for Connection of Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-4022-01
- Zoro # G7048937
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Overall Length | 90 mm |
Details
Item | Connector |
Type | Connector |
Material of Construction | Glass |
Color | Clear |
Features | "T" Shaped Tube Having Serrated Ends for Connection of Tubing |
Product Type | Connector |
Material | Glass |
Autoclavable | No |
Description
Connector, Overall Length 90 mm, USP Specification Not Applicable, Product Type Connector, Type Connector, Material Glass, Color Clear, Autoclavable No, Features In.T In. Shaped Tube Having Serrated Ends for Connection of Tubing, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit 1 Drop-50ppm As NO2/5mL (TK3330-Z)
- EMD PH Test Strip, 5.0 to 10.0 pH, PK100 (EMD 1.09533.0001)
- AMSCOPE 10MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1003)
- INSTA-TEST Test Strip, Nitrate, Nitrite, PK50 (2996)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- CHEMGLASS Adapter, Bushing, 24/40 (CG-1016-05)
- CHEMGLASS Sleeve, Ribbed, 14/20 (CG-136-01)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1043-05)
- CHEMGLASS Adapter, Filter (CG-1401-12)
- CHEMGLASS Sleeve, Ribbed, 45/50 (CG-136-06)
- SYNTHWARE BUBBLER, MINERAL OIL, 26mm OD, 500mm HEIGHT, 80mm WIDTH (B257040L)
- Chemglass Lab Adapters & Joints