Shop All Lab Condensers
Chemglass
Condenser, West, 290mm
Mfr # CG-1220-24
Zoro # G5866804
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type West
- Overall Length 11 3/8 in
- Jacket Length 7 7/8 in
- Ground Mouth Size 19/22
- Ground Stopper Size 19/22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1220-24
- Zoro # G5866804
- Country of Origin United States
- Category Lab Condensers
Dimensions
Overall Length | 11 3/8 in |
Jacket Length | 7 7/8 in |
Ground Mouth Size | 19/22 |
Ground Stopper Size | 19/22 |
Ground Mouth Joint Size | 19/22 |
Ground Stopper Joint Size | 19/22 |
Details
Item | Condenser |
Type | West |
Material | Borosilicate Glass |
Color | Clear |
Condenser Type | West |
Description
Condenser, West, Overall Length 11 3/8 in, Jacket Length 7 7/8 in, Ground Mouth Size 19/22, Ground Stopper Size 19/22, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT Scitus Bottle Top Dispenser, 60ml (SCI-60)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL3)
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035)
- OAKTON DO SOLUTION ELECTROLYTE OAKTON 50 (WD-35640-71)
- CHEMGLASS Condenser, Liebig, 185mm (CG-1218-A-20)
- CHEMGLASS Bubbler Pressure Release, 130mm (CG-4536-01)
- SYNTHWARE CONDENSER, DISTILLATION, 19/22, 200mm (C179200)
- SYNTHWARE CONDENSER, LIEBIG, 24/40, 400mm (C204400)
- SYNTHWARE CONDENSER, DISTILLATION, 14/20, 110mm (C171120)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, 350mL, #15, 80X115mm. (P170005)
- SYNTHWARE CONDENSER, LIEBIG, 19/22, 300mm (C209300)
- Chemglass Lab Condensers