Shop All Lab Condensers
Chemglass
Condenser, West, 270mm
Mfr # CG-1220-21
Zoro # G5866856
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type West
- Overall Length 10 5/8 in
- Jacket Length 7 7/8 in
- Ground Mouth Size 14/20
- Ground Stopper Size 14/20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1220-21
- Zoro # G5866856
- Country of Origin United States
- Category Lab Condensers
Dimensions
Overall Length | 10 5/8 in |
Jacket Length | 7 7/8 in |
Ground Mouth Size | 14/20 |
Ground Stopper Size | 14/20 |
Ground Stopper Joint Size | 14/20 |
Ground Mouth Joint Size | 14/20 |
Details
Item | Condenser |
Type | West |
Color | Clear |
Material | Borosilicate Glass |
Condenser Type | West |
Description
Condenser, West, Overall Length 10 5/8 in, Jacket Length 7 7/8 in, Ground Mouth Size 14/20, Ground Stopper Size 14/20, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Meter, Chlorine (CL200)
- ZORO SELECT Round Bottle, 1 gal., HDPE (HR128N-38)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J889)
- RPI L-Isoleucine, 25g (I54020-25.0)
- CHEMGLASS Condenser, Liebig, 185mm (CG-1218-A-20)
- CHEMGLASS Condenser, West, 290mm (CG-1220-24)
- CHEMGLASS Bubbler Pressure Release, 130mm (CG-4536-01)
- SYNTHWARE CONDENSER, REFLUX, 24/40, OVERALL HEIGHT:356mm (C264125)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, CYLINDRICAL, 4mL, #7 GL THREAD. (P160710)
- SYNTHWARE CONDENSER, GRAHAM, 24/40, 250mm (C144250)
- SYNTHWARE CONDENSER, FRIEDRICHS, 24/40, 330mm (C232440)
- Chemglass Lab Condensers