Shop All Lab Condensers
Chemglass
Condenser, Reflux, 205mm
Mfr # CG-1213-14
Zoro # G6022362
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reflux
- Overall Length 8 1/8 in
- Jacket Length 3 7/8 in
- Ground Mouth Size 14/20
- Ground Stopper Size 14/20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1213-14
- Zoro # G6022362
- Country of Origin United States
- Category Lab Condensers
Dimensions
Overall Length | 8 1/8 in |
Jacket Length | 3 7/8 in |
Ground Mouth Size | 14/20 |
Ground Stopper Size | 14/20 |
Ground Mouth Joint Size | 14/20 |
Ground Stopper Joint Size | 14/20 |
Details
Item | Condenser |
Type | Reflux |
Color | Clear |
Material | Borosilicate Glass |
Condenser Type | Reflux |
Description
Condenser, Reflux, Overall Length 8 1/8 in, Jacket Length 3 7/8 in, Ground Mouth Size 14/20, Ground Stopper Size 14/20, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Distilled Water, 55 Gal (W20525-55)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- ZORO SELECT Vial with Cap, 148mL, PK10 (VIAL-40C-10)
- ZORO SELECT Powder Funnel, 150mm, 24/40 Inner Joint (CG-1720-04)
- CHEMGLASS Condenser, West, 290mm (CG-1220-24)
- CHEMGLASS Bubbler Pressure Release, 130mm (CG-4536-01)
- CHEMGLASS Condenser, Liebig, 185mm (CG-1218-A-20)
- UNITED SCIENTIFIC Condenser, Graham, 200Mm, 24/40 Joint (CNG500)
- SYNTHWARE CONDENSER, REFLUX, 24/40, OVERALL HEIGHT:356mm (C264125)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, CYLINDRICAL, 4mL, #7 GL THREAD. (P160710)
- SYNTHWARE CONDENSER, GRAHAM, 24/40, 250mm (C144250)
- Chemglass Lab Condensers