Shop All Lab Condensers
Chemglass
Condenser, Liebig, 320mm
Mfr # CG-1218-01
Zoro # G6039704
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liebig
- Overall Length 12 5/8 in
- Jacket Length 7 7/8 in
- Ground Mouth Size 24/40
- Ground Stopper Size 24/40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1218-01
- Zoro # G6039704
- Country of Origin United States
- Category Lab Condensers
Dimensions
Overall Length | 12 5/8 in |
Jacket Length | 7 7/8 in |
Ground Mouth Size | 24/40 |
Ground Stopper Size | 24/40 |
Ground Mouth Joint Size | 24/40 |
Ground Stopper Joint Size | 24/40 |
Details
Item | Condenser |
Type | Liebig |
Color | Clear |
Material | Borosilicate Glass |
Condenser Type | Liebig |
Description
Condenser, Liebig, Overall Length 12 5/8 in, Jacket Length 7 7/8 in, Ground Mouth Size 24/40, Ground Stopper Size 24/40, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer Cylinder, 600mL, glass, 375x50mm (UCY600H)
- DIGI-SENSE Traceable Pen-Style Thermohygrometer wit (98766-54)
- INSTOCK Pegboard, Wall Mounting, 39 Number of Pegs (GRPB-PR2430)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, Male, (18527-84)
- CHEMGLASS Condenser, West, 290mm (CG-1220-24)
- CHEMGLASS Condenser, Liebig, 185mm (CG-1218-A-20)
- CHEMGLASS Bubbler Pressure Release, 130mm (CG-4536-01)
- SYNTHWARE CONDENSER, LIEBIG, 24/40, 400mm (C204400)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, CYLINDRICAL, 2mL, #7 GL THREAD. (P160704)
- SYNTHWARE CONDENSER, REFLUX, 24/40, OVERALL HEIGHT:356mm (C264125)
- SYNTHWARE CONDENSER, DISTILLATION, 14/20, 110mm (C171120)
- Chemglass Labware