Shop All Lab Condensers
Chemglass
Condenser, Liebig, 185mm
Mfr # CG-1218-A-20
Zoro # G5955783
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liebig
- Overall Length 7 1/4 in
- Jacket Length 4 1/4 in
- Ground Stopper Size 14/20
- Ground Mouth Size 14/20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-1218-A-20
- Zoro # G5955783
- Country of Origin United States
- Category Lab Condensers
Dimensions
Overall Length | 7 1/4 in |
Jacket Length | 4 1/4 in |
Ground Stopper Size | 14/20 |
Ground Mouth Size | 14/20 |
Ground Stopper Joint Size | 14/20 |
Ground Mouth Joint Size | 14/20 |
Details
Item | Condenser |
Type | Liebig |
Color | Clear |
Material | Borosilicate Glass |
Condenser Type | Liebig |
Description
Condenser, Liebig, Overall Length 7 1/4 in, Jacket Length 4 1/4 in, Ground Mouth Size 14/20, Ground Stopper Size 14/20, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- OAKTON CTS Waterproof Pocket Tester (3563442)
- TSI ALNOR Particle Counter, Size 0.3 to 5.0 uM (9303-01)
- RPI Methanol, 5 Gal (400032)
- CHEMGLASS Bubbler Pressure Release, 130mm (CG-4536-01)
- CHEMGLASS Condenser, Liebig, 320mm (CG-1218-01)
- CHEMGLASS Condenser, West, 290mm (CG-1220-24)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, CYLINDRICAL, 4mL, #7 GL THREAD. (P160710)
- SYNTHWARE CONDENSER, GRAHAM, 24/40, 250mm (C144250)
- SYNTHWARE SOLVENT STILL, BUILT-IN CONDENSER, 125mL, 24/40. (S144125)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, 350mL, #15, 80X115mm. (P170005)
- Chemglass Labware