Shop All Bottles & Jars
Chemglass
Closure, 9mm, Blue, PK100
Mfr # CV-3845-BSB9
Zoro # G6010155
product price: $30.85
/pk 100, $0.31/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Autoclavable Yes
- Labware Closure Type Snap On
- Mouth Narrow
- Labware Closure Liner Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CV-3845-BSB9
- Zoro # G6010155
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 9 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Color | Blue |
Autoclavable | Yes |
Labware Closure Type | Snap On |
Mouth | Narrow |
Labware Closure Liner Material | PTFE |
Material of Construction | polypropylene |
Labware Closure Color | Blue |
Special Features | Eliminates Line Fallout |
Closure Material | PTFE/Silicone |
Closure Liner Material | PTFE |
Closure Color | Blue |
Vented | No |
Closure Liner Design | Open Top |
Septa Included | Yes |
Product Type | Snap Cap |
Closure Type | Snap On |
Description
Closure, Diameter 9 mm, Closure Material PTFE/Silicone, Product Type Snap Cap, Closure Color Blue, Closure Liner Material PTFE, Closure Type Snap On, Autoclavable Yes, Septa Included Yes, Vented No, Mouth Size Narrow, Special Features Eliminates Line Fallout, Closure Liner Design Open Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #80, S/S, 8 In, Full Ht (80SS8F)
- RPI Protein Gel-Loading Dye for SDS-PAGE, 2X, 5 ML (P18100-5.0)
- AMSCOPE Microscope Operation and Maintenance Kit - Immersion Oil & Cleaning Package (MLAB-CLS-CKI-KIM)
- UNITED SCIENTIFIC Soft-Grip Spatula, 6 (SSSG06)
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- CHEMGLASS Conv. Pack, 2mL, PK100 (CV-7055-1232)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-07)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- GLOBE SCIENTIFIC Container, 172 oz. (5160mL), Pe, PK40 (270172)
- Chemglass Bottles & Jars