Shop All Bottles & Jars
Chemglass
Closure, 9mm, Blue, PK100
Mfr # CV-3842-CERT
Zoro # G8665526
product price: $29.99
/pk 100, $0.30/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color Blue
- Labware Closure Color Blue
- Mouth Narrow
- Labware Closure Type Snap On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CV-3842-CERT
- Zoro # G8665526
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 9 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Autoclavable | Yes |
Color | Blue |
Labware Closure Color | Blue |
Mouth | Narrow |
Labware Closure Type | Snap On |
Material of Construction | polypropylene |
Labware Closure Liner Material | PTFE |
Closure Material | PTFE/Silicone |
Special Features | Eliminates Line Fallout |
Septa Included | Yes |
Product Type | Snap Cap |
Closure Liner Material | PTFE |
Vented | No |
Closure Liner Design | Open Top |
Closure Color | Blue/Off-White |
Closure Type | Snap On |
Description
Closure, Diameter 9 mm, Closure Material PTFE/Silicone, Product Type Snap Cap, Closure Color Blue/Off-White, Closure Liner Material PTFE, Closure Type Snap On, Autoclavable Yes, Septa Included Yes, Vented No, Mouth Size Narrow, Special Features Eliminates Line Fallout, Closure Liner Design Open Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Mini Centrifuge, Blue Lid, 1.5/2.0mL Tube (C1008-B)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 4mm, PLUG 15. 2/30 (S181530)
- BERKSHIRE Swab, 70mm, Foam, Flexible Tip, PK100 (LTO70F.20)
- EAGLE THERMOPLASTICS Weighing Dish, 20mL, 1/2 In. D, PK100 (D44-100)
- CHEMGLASS Conv. Pack, 2mL, PK100 (CV-7055-1232)
- CHEMGLASS Vial, 2mL, PK100 (CV-1150-1232)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-05)
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3800-B009)
- CHEMGLASS Septum Stop (CG-3000-06)
- GLOBE SCIENTIFIC Centrifuge Bottle, 500mL, Attached, PK4 (6332)
- Chemglass Labware