Shop All Bottles & Jars
Chemglass
Closure, 9mm, Blue, PK100
Mfr # CV-3830-B009
Zoro # G5989243
product price: $44.19
/pk 100, $0.44/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color Blue
- Labware Closure Liner Material PTFE
- Labware Closure Color Blue
- Labware Closure Type Snap On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CV-3830-B009
- Zoro # G5989243
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 9 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Autoclavable | Yes |
Color | Blue |
Labware Closure Liner Material | PTFE |
Labware Closure Color | Blue |
Labware Closure Type | Snap On |
Mouth | Narrow |
Material of Construction | polypropylene |
Special Features | Pre-Assembled Closure and Septa Minimize Contamination from Handling |
Closure Material | PTFE/Silicone |
Closure Color | Blue |
Vented | No |
Product Type | Closure and Septa |
Closure Liner Material | PTFE/Silicone |
Septa Included | Yes |
Closure Liner Design | Open Top |
Closure Type | Snap On |
Description
Closure, Diameter 9 mm, Closure Material PTFE/Silicone, Product Type Closure and Septa, Closure Color Blue, Closure Liner Material PTFE/Silicone, Closure Type Snap On, Autoclavable Yes, Septa Included Yes, Vented No, Mouth Size Narrow, Special Features Pre-Assembled Closure and Septa Minimize Contamination from Handling, Closure Liner Design Open Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Dropper Bottle, 30 mL, 1 oz., PK12 (6FAR4)
- EXACT Chlorine + Exact Ez Photometer (486205)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- ALPET Antimicrobial Solution (SSPA130)
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- CHEMGLASS Septum Stop (CG-3000-06)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- CHEMGLASS Vial, 2mL, PK100 (CV-1150-1232)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-05)
- ZORO SELECT Precleaned Wide-Mouth Jar EPA, 125ml, PK12 (3UDA3)
- Chemglass Bottles & Jars