Shop All Bottles & Jars
Chemglass
Closure, 9mm, Blue, PK100
Mfr # CV-3800-B009
Zoro # G5893334
product price: $21.25
/pk 100, $0.21/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color Blue
- Material of Construction polypropylene
- Labware Closure Type Snap On
- Labware Closure Liner Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CV-3800-B009
- Zoro # G5893334
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 9 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Autoclavable | Yes |
Color | Blue |
Material of Construction | polypropylene |
Labware Closure Type | Snap On |
Labware Closure Liner Material | PTFE |
Labware Closure Color | Blue |
Mouth | Narrow |
Closure Material | PTFE/Silicone |
Closure Liner Material | PTFE/Silicone |
Closure Liner Design | Open Top |
Product Type | Preassembled Closure |
Closure Color | Blue |
Septa Included | Yes |
Closure Type | Snap On |
Vented | No |
Description
Closure, Diameter 9 mm, Closure Material PTFE/Silicone, Product Type Preassembled Closure, Closure Color Blue, Closure Liner Material PTFE/Silicone, Closure Type Snap On, Autoclavable Yes, Septa Included Yes, Vented No, Mouth Size Narrow, Closure Liner Design Open Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX RP Elctrd Hvy Dty 3/4 NPT 10ft Cbl (S272CD-ORP)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- SCIENTIFIC LABWARES Graduated Beakers with Handles 1000mL (785-112)
- SP SCIENCEWARE Autoclave Bags, 24x36 in, PK100 (H13185-2436)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-07)
- CHEMGLASS Stopper, Pennyhead, Hollow, 24/40 (CG-3004-05)
- CHEMGLASS Cap, Green, PK100 (CG-4910-15)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- CHEMGLASS Septum Stop (CG-3000-06)
- CHEMGLASS Conv. Pack, 2mL, PK100 (CV-7055-1232)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- Chemglass Labware