Shop All Bottles & Jars
Chemglass
Closure, 9mm, Blue, PK100
Mfr # CV-3791-B009
Zoro # G6028434
product price: $18.99
/pk 100, $0.19/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color Blue
- Labware Closure Type Snap On
- Labware Closure Color Blue
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CV-3791-B009
- Zoro # G6028434
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 9 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Autoclavable | Yes |
Color | Blue |
Labware Closure Type | Snap On |
Labware Closure Color | Blue |
Mouth | Narrow |
Material of Construction | polypropylene |
Labware Closure Liner Material | PTFE |
Closure Material | PTFE/Rubber |
Closure Color | Blue/Red |
Product Type | Preassembled Closure |
Septa Included | Yes |
Closure Type | Snap On |
Closure Liner Material | PTFE/Rubber |
Closure Liner Design | Open Top |
Vented | No |
Description
Closure, Diameter 9 mm, Closure Material PTFE/Rubber, Product Type Preassembled Closure, Closure Color Blue/Red, Closure Liner Material PTFE/Rubber, Closure Type Snap On, Autoclavable Yes, Septa Included Yes, Vented No, Mouth Size Narrow, Closure Liner Design Open Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITRON LED-3000 Ring Light (LED3000)
- CORNING PYREX Filtering Flask, Heavy Walls, Grad (5320-500)
- RPI Formamide, Super Pure, 100 ML (F11900-0.1)
- CELLTREAT Serological Pipet, 5mL, Short, PK200 (229206B)
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-07)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3800-B009)
- CHEMGLASS 45/50 PTFE Stopper (CG-3002-L-45)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-20)
- CHEMGLASS Vial, 2mL, PK100 (CV-1150-1232)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 2 (27134002)
- Chemglass Bottles & Jars