Shop All Lab Clamps & Straps
Chemglass
Clamp, Yellow, PK10
Mfr # CG-145-03
Zoro # G5871643
product price: $36.39
/pk 10, $3.64/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Joint
- Base Length 1 1/8 in
- Base Width 1 1/2 in
- Height 0.5 in
- Overall Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-145-03
- Zoro # G5871643
- Country of Origin China
- Category Lab Clamps & Straps
Dimensions
Base Length | 1 1/8 in |
Base Width | 1 1/2 in |
Height | 0.5 in |
Overall Height | 1/2 in |
Details
Type - Clamp, Stand, Support | Joint |
Item - Clamp, Stand, Support | Clamp |
Item | Clamp |
Product Type | Clamp |
Description
Joint, Clamp, Base Length 1 1/8 in, Base Width 1 1/2 in, Height 0.5 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth, PK4 (6FAP4)
- ALLEGRO INDUSTRIES Centrifugal Two-Speed Blower (9507)
- TRICORBRAUN 10 Oz Glass Long Neck, Round, Flint, 24-414 Tall Sauce, Woozy (089795)
- TCI AMERICAS Chitosan, 25g (C2396-25G)
- CHEMGLASS Clamp Holder (CG-9250-01)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Jack (CG-3052-01)
- UNITED Clamp 2 Prong, 10in, Zinc Alloy, 65mm, 30mm (CLPVC2)
- Chemglass Lab Clamps & Straps