Shop All Lab Clamps & Straps
Chemglass
Clamp Holder
Mfr # CG-9252-S-01
Zoro # G5924597
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Holder
- Base Length 4 in
- Base Width 2.5 in
- Height 2.5 in
- Product Type Clamp Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-9252-S-01
- Zoro # G5924597
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Base Length | 4 in |
Base Width | 2.5 in |
Height | 2.5 in |
Overall Width | 2 1/2 in |
Details
Type - Clamp, Stand, Support | Holder |
Item - Clamp, Stand, Support | Clamp |
Item | Clamp Holder |
Product Type | Clamp Holder |
Description
Clamp,Holder,4"x2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Power Adapter, Use On Meter Accessories (R3525-ADP)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- KIMBLE CHASE Funnel/Support Assy, 47 mm (953755-0000)
- HEATHROW SCIENTIFIC Glove Box Holder HDPE Coated Wire, 1-Box (HS23457)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- CHEMGLASS Clamp Holder (CG-9250-01)
- CHEMGLASS Quick-Release Clamp, 100mm (CG-141-T-12)
- CHEMGLASS Jack (CG-3052-01)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- UNITED SCIENTIFIC Clamp Holder, Brass (RCLBH2)
- Chemglass Lab Stands & Supports